- Deep Groove Bearing Type
- 170 mm Inner Diameter
- 230 mm Outer Diameter
- 28 mm Width
| Inch/Metric | Metric |
| Static Load Rating [Max] | 114000 N |
| Limiting Speed - Oil | 3800 rpm |
| I.D. | 170 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 109000 N |
| O.D. | 230 mm |
| Corner Radius [Min] | 2 mm |
| Width | 28.000 mm |
| Weight | 6.239 LB |
| EAN or UPC | 4012801275835 |

