- Deep Groove Bearing Type
- 85 mm Inner Diameter
- 120 mm Outer Diameter
- 18 mm Width
| O.D. | 120 mm |
| I.D. | 85 mm |
| Static Load Rating [Max] | 31500 N |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 7700 rpm |
| Corner Radius [Min] | 1.1 mm |
| Width | 18.000 mm |
| Cone Corner Radius | 1.1 mm |
| Dynamic Load Rating | 34000 N |
| Bearing Type | Deep Groove |
| Weight | 1.227 LB |
| EAN or UPC | 4012801275774 |

