- Deep Groove Bearing Type
- 40 mm Inner Diameter
- 62 mm Outer Diameter
- 12 mm Width
| I.D. | 40 mm |
| O.D. | 62 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 9900 N |
| Width | 12.000 mm |
| Bearing Type | Deep Groove |
| Cone Corner Radius | 0.6 mm |
| Limiting Speed - Oil | 5700 rpm |
| Corner Radius [Min] | 0.6 mm |
| Dynamic Load Rating | 14500 N |
| Weight | 0.243 LB |
| EAN or UPC | 4047643335003 |

