- Deep Groove Bearing Type
- 35 mm Inner Diameter
- 55 mm Outer Diameter
- 10 mm Width
| Cone Corner Radius | 0.6 mm |
| Corner Radius [Min] | 0.6 mm |
| Inch/Metric | Metric |
| O.D. | 55 mm |
| Width | 10.000 mm |
| Dynamic Load Rating | 9500 N |
| Static Load Rating [Max] | 6800 N |
| Bearing Type | Deep Groove |
| I.D. | 35 mm |
| Weight | 169.754 LB |
| EAN or UPC | 4012802480924 |

