- Deep Groove Bearing Type
- 12 mm Inner Diameter
- 24 mm Outer Diameter
- 6 mm Width
| Limiting Speed - Oil | 45000 rpm |
| Corner Radius [Min] | 0.3 mm |
| I.D. | 12 mm |
| O.D. | 24 mm |
| Dynamic Load Rating | 3050 N |
| Static Load Rating [Max] | 1460 N |
| Width | 6.000 mm |
| Bearing Type | Deep Groove |
| Cone Corner Radius | 0.3 mm |
| Inch/Metric | Metric |
| Weight | 0.03 LB |
| EAN or UPC | 4012802337280 |

