- Deep Groove Bearing Type
- 600 mm Inner Diameter
- 800 mm Outer Diameter
- 90 mm Width
| Dynamic Load Rating | 550000 N |
| Static Load Rating [Max] | 1.12e+006 N |
| O.D. | 800 mm |
| Width | 90.000 mm |
| Cone Corner Radius | 5 mm |
| Corner Radius [Min] | 5 mm |
| Limiting Speed - Oil | 1300 rpm |
| I.D. | 600 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Weight | 293.889 LB |
| EAN or UPC | 4026677649959 |

