- Deep Groove Bearing Type
- 530 mm Inner Diameter
- 710 mm Outer Diameter
- 82 mm Width
| Width | 82.000 mm |
| Static Load Rating [Max] | 890000 N |
| Inch/Metric | Metric |
| Cone Corner Radius | 5 mm |
| Limiting Speed - Oil | 1480 rpm |
| O.D. | 710 mm |
| Corner Radius [Min] | 5 mm |
| Dynamic Load Rating | 470000 N |
| I.D. | 530 mm |
| Bearing Type | Deep Groove |
| Weight | 199.462 LB |
| EAN or UPC | 4012801306188 |

