- Deep Groove Bearing Type
- 460 mm Inner Diameter
- 580 mm Outer Diameter
- 56 mm Width
| O.D. | 580 mm |
| Limiting Speed - Oil | 1840 rpm |
| I.D. | 460 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 480000 N |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 290000 N |
| Width | 56.000 mm |
| Corner Radius [Min] | 3 mm |
| Weight | 80.446 LB |
| EAN or UPC | 4012801540674 |

