- Deep Groove Bearing Type
- 440 mm Inner Diameter
- 540 mm Outer Diameter
- 46 mm Width
features
- Metric series
- Conrad-type ball bearing
| Seal Material | None |
| Cage Material | Brass/Bronze |
| Rows of Balls | Single |
| Cage Type | Metal |
| Bore Type | Round Bore |
| Corner Radius [Min] | 2.1 mm |
| Locking Device | No Locking Device |
| Outer Ring Width | 46 mm |
| Enclosure | Open |
| Origin | Single Row Radial |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| O.D. | 540 mm |
| O.D. Type | Straight |
| Radial Internal Clearance | Normal |
| Fillet Radius | 2.1 mm |
| Inner Ring Width | 46 mm |
| Dynamic Load Rating | 227000 N |
| Bearing Type | Deep Groove |
| No. in Set | Single Bearing |
| Precision | Standard |
| icNumber | 7699264 |
| Contact Angle | 0° |
| Lubricant | Oil Preservative |
| Width | 46.000 mm |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 1980 rpm |
| Material | Steel |
| Static Load Rating [Max] | 355000 N |
| I.D. | 440 mm |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Weight | 52.455 LB |
| EAN or UPC | 4012801540650 |

