- Deep Groove Bearing Type
- 420 mm Inner Diameter
- 520 mm Outer Diameter
- 46 mm Width
| Dynamic Load Rating | 224000 N |
| Bearing Type | Deep Groove |
| I.D. | 420 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 2060 rpm |
| Corner Radius [Min] | 2.1 mm |
| O.D. | 520 mm |
| Width | 46.000 mm |
| Static Load Rating [Max] | 345000 N |
| Cone Corner Radius | 2.1 mm |
| Weight | 50.265 LB |
| EAN or UPC | 4012801540575 |

