- Deep Groove Bearing Type
- 400 mm Inner Diameter
- 500 mm Outer Diameter
- 46 mm Width
| Cone Corner Radius | 2.1 mm |
| Bearing Type | Deep Groove |
| O.D. | 500 mm |
| Width | 46.000 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 2150 rpm |
| I.D. | 400 mm |
| Static Load Rating [Max] | 335000 N |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 222000 N |
| Weight | 44.753 LB |
| EAN or UPC | 4026677037435 |

