- Deep Groove Bearing Type
- 380 mm Inner Diameter
- 480 mm Outer Diameter
- 46 mm Width
| Cone Corner Radius | 2.1 mm |
| Dynamic Load Rating | 219000 N |
| Bearing Type | Deep Groove |
| Limiting Speed - Grease | 2250 rpm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 2250 rpm |
| I.D. | 380 mm |
| O.D. | 480 mm |
| Static Load Rating [Max] | 320000 N |
| Limiting Speed | 2250 rpm |
| Width | 46.000 mm |
| Corner Radius [Min] | 2.1 mm |
| Weight | 43.21 LB |
| EAN or UPC | 4012801540452 |

