- Deep Groove Bearing Type
- 340 mm Inner Diameter
- 420 mm Outer Diameter
- 38 mm Width
| Dynamic Load Rating | 155000 N |
| O.D. | 420 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 220000 N |
| Radial Internal Clearance | C3 |
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 2600 rpm |
| Width | 38.000 mm |
| Cone Corner Radius | 2.1 mm |
| I.D. | 340 mm |
| Corner Radius [Min] | 2.1 mm |
| Weight | 26.455 LB |
| EAN or UPC | 4026677101716 |

