- Deep Groove Bearing Type
- 300 mm Inner Diameter
- 380 mm Outer Diameter
- 38 mm Width
| Corner Radius [Min] | 2.1 mm |
| I.D. | 300 mm |
| Limiting Speed - Oil | 2900 rpm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Dynamic Load Rating | 152000 N |
| Cone Corner Radius | 2.1 mm |
| Static Load Rating [Max] | 206000 N |
| O.D. | 380 mm |
| Width | 38.000 mm |
| Radial Internal Clearance | C3 |
| Weight | 23.803 LB |
| EAN or UPC | 4026677144683 |

