- Deep Groove Bearing Type
- 240 mm Inner Diameter
- 300 mm Outer Diameter
- 28 mm Width
| Dynamic Load Rating | 100000 N |
| Static Load Rating [Max] | 124000 N |
| O.D. | 300 mm |
| Corner Radius [Min] | 2 mm |
| Bearing Type | Deep Groove |
| Cone Corner Radius | 2 mm |
| Limiting Speed - Oil | 3750 rpm |
| I.D. | 240 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Width | 28.000 mm |
| Weight | 10.582 LB |
| EAN or UPC | 4026677423009 |

