- Deep Groove Bearing Type
- 200 mm Inner Diameter
- 250 mm Outer Diameter
- 24 mm Width
| Inch/Metric | Metric |
| Cone Corner Radius | 1.5 mm |
| Static Load Rating [Max] | 88000 N |
| O.D. | 250 mm |
| Corner Radius [Min] | 1.5 mm |
| Width | 24.000 mm |
| Limiting Speed - Oil | 4550 rpm |
| Dynamic Load Rating | 74000 N |
| I.D. | 200 mm |
| Bearing Type | Deep Groove |
| Weight | 6.172 LB |
| EAN or UPC | 4012801202596 |

