- Deep Groove Bearing Type
- 190 mm Inner Diameter
- 240 mm Outer Diameter
- 24 mm Width
| Width | 24.000 mm |
| Dynamic Load Rating | 73000 N |
| Inch/Metric | Metric |
| Radial Internal Clearance | C4 |
| I.D. | 190 mm |
| Cone Corner Radius | 1.5 mm |
| Limiting Speed - Oil | 3650 rpm |
| O.D. | 240 mm |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 85000 N |
| Corner Radius [Min] | 1.5 mm |
| Weight | 4938.304 LB |
| EAN or UPC | 4026677979148 |

