- Deep Groove Bearing Type
- 180 mm Inner Diameter
- 225 mm Outer Diameter
- 22 mm Width
| I.D. | 180 mm |
| Dynamic Load Rating | 66000 N |
| Static Load Rating [Max] | 76000 N |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 3900 rpm |
| O.D. | 225 mm |
| Width | 22.000 mm |
| Bearing Type | Deep Groove |
| Cone Corner Radius | 1.1 mm |
| Corner Radius [Min] | 1.1 mm |
| Weight | 3.769 LB |
| EAN or UPC | 4012801202589 |

