- Deep Groove Bearing Type
- 170 mm Inner Diameter
- 215 mm Outer Diameter
- 22 mm Width
| Cone Corner Radius | 1.1 mm |
| Static Load Rating [Max] | 73000 N |
| Dynamic Load Rating | 65000 N |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Width | 22.000 mm |
| I.D. | 170 mm |
| Corner Radius [Min] | 1.1 mm |
| Limiting Speed - Oil | 5300 rpm |
| O.D. | 215 mm |
| Weight | 3.858 LB |
| EAN or UPC | 4026677270139 |

