- Deep Groove Bearing Type
- 160 mm Inner Diameter
- 200 mm Outer Diameter
- 20 mm Width
| O.D. | 200 mm |
| Cone Corner Radius | 1.1 mm |
| Dynamic Load Rating | 55000 N |
| Static Load Rating [Max] | 62000 N |
| Limiting Speed - Oil | 4450 rpm |
| Radial Internal Clearance | C3 |
| Corner Radius [Min] | 1.1 mm |
| Bearing Type | Deep Groove |
| I.D. | 160 mm |
| Width | 20.000 mm |
| Inch/Metric | Metric |
| Weight | 2.755 LB |
| EAN or UPC | 4026677020444 |

