- Deep Groove Bearing Type
- 130 mm Inner Diameter
- 165 mm Outer Diameter
- 18 mm Width
| Limiting Speed - Oil | 5500 rpm |
| Dynamic Load Rating | 37000 N |
| Cone Corner Radius | 1.1 mm |
| Corner Radius [Min] | 1.1 mm |
| Static Load Rating [Max] | 40500 N |
| I.D. | 130 mm |
| Width | 18.000 mm |
| Bearing Type | Deep Groove |
| O.D. | 165 mm |
| Inch/Metric | Metric |
| Weight | 1.743 LB |
| EAN or UPC | 4026677020024 |

