- Deep Groove Bearing Type
- 120 mm Inner Diameter
- 150 mm Outer Diameter
- 16 mm Width
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Cone Corner Radius | 1 mm |
| Limiting Speed - Oil | 5100 rpm |
| O.D. | 150 mm |
| Dynamic Load Rating | 30500 N |
| Static Load Rating [Max] | 33000 N |
| Corner Radius [Min] | 1 mm |
| Width | 16.000 mm |
| I.D. | 120 mm |
| Weight | 0.0 LB |
| EAN or UPC | 4054364196059 |

