- Deep Groove Bearing Type
- 105 mm Inner Diameter
- 130 mm Outer Diameter
- 13 mm Width
| O.D. | 130 mm |
| Corner Radius [Min] | 1 mm |
| Limiting Speed - Oil | 2360 rpm |
| I.D. | 105 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 23600 N |
| Cone Corner Radius | 1 mm |
| Dynamic Load Rating | 22100 N |
| Bearing Type | Deep Groove |
| Width | 13.000 mm |
| Weight | 0.728 LB |
| EAN or UPC | 4054364196073 |

