- Deep Groove Bearing Type
- 85 mm Inner Diameter
- 110 mm Outer Diameter
- 13 mm Width
| Limiting Speed - Oil | 2850 rpm |
| Inch/Metric | Metric |
| Width | 13.000 mm |
| I.D. | 85 mm |
| O.D. | 110 mm |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 19800 N |
| Dynamic Load Rating | 20400 N |
| Corner Radius [Min] | 1 mm |
| Weight | 638.0 LB |
| EAN or UPC | 4047643335331 |

