- Deep Groove Bearing Type
- 55 mm Inner Diameter
- 72 mm Outer Diameter
- 9 mm Width
| O.D. | 72 mm |
| Static Load Rating [Max] | 8500 N |
| Corner Radius [Min] | 0.3 mm |
| I.D. | 55 mm |
| Limiting Speed - Oil | 4400 rpm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 9600 N |
| Width | 9.000 mm |
| Inch/Metric | Metric |
| Weight | 0.185 LB |
| EAN or UPC | 4047643334488 |

