- Deep Groove Bearing Type
- 50 mm Inner Diameter
- 65 mm Outer Diameter
- 7 mm Width
| Dynamic Load Rating | 7200 N |
| Corner Radius [Min] | 0.3 mm |
| Limiting Speed - Oil | 4850 rpm |
| I.D. | 50 mm |
| O.D. | 65 mm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 6300 N |
| Width | 7.000 mm |
| Weight | 0.114 LB |
| EAN or UPC | 4047643334716 |

