- Deep Groove Bearing Type
- 40 mm Inner Diameter
- 52 mm Outer Diameter
- 7 mm Width
| Width | 7.000 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 16400 rpm |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 3750 N |
| Dynamic Load Rating | 4900 N |
| O.D. | 52 mm |
| Corner Radius [Min] | 0.3 mm |
| I.D. | 40 mm |
| Weight | 0.035 LB |
| EAN or UPC | 4012802402483 |

