- Deep Groove Bearing Type
- 35 mm Inner Diameter
- 47 mm Outer Diameter
- 7 mm Width
| O.D. | 47 mm |
| Static Load Rating [Max] | 3350 N |
| Cone Corner Radius | 0.3 mm |
| Limiting Speed - Oil | 21600 rpm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Width | 7.000 mm |
| Corner Radius [Min] | 0.3 mm |
| icNumber | 7697617 |
| Dynamic Load Rating | 4700 N |
| I.D. | 35 mm |
| Weight | 0.06 LB |
| EAN or UPC | 4012802403015 |

