- Deep Groove Bearing Type
- 25 mm Inner Diameter
- 37 mm Outer Diameter
- 7 mm Width
| O.D. | 37 mm |
| Width | 7.000 mm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Corner Radius [Min] | 0.3 mm |
| I.D. | 25 mm |
| Static Load Rating [Max] | 2550 N |
| Dynamic Load Rating | 4250 N |
| Limiting Speed - Oil | 24000 rpm |
| Weight | 44.0 LB |
| EAN or UPC | 4012802402568 |

