- Deep Groove Bearing Type
- 900 mm Inner Diameter
- 1090 mm Outer Diameter
- 85 mm Width
| Limiting Speed - Oil | 930 rpm |
| Width | 85.000 mm |
| O.D. | 1090 mm |
| Dynamic Load Rating | 570000 N |
| Inch/Metric | Metric |
| Cone Corner Radius | 5 mm |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 1.38e+006 N |
| I.D. | 900 mm |
| Corner Radius [Min] | 5 mm |
| Weight | 374.68 LB |
| EAN or UPC | 4012801306126 |

