- Deep Groove Bearing Type
- 900 mm Inner Diameter
- 1090 mm Outer Diameter
- 85 mm Width
description
- Metric series
- Conrad-type ball bearing
| Corner Radius [Min] | 5 mm |
| Inch/Metric | Metric |
| Enclosure | Open |
| Bearing Type | Deep Groove |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 570000 N |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Cage Material | Brass/Bronze |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 1.38e+006 N |
| Limiting Speed - Oil | 930 rpm |
| O.D. | 1090 mm |
| Width | 85.000 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| icNumber | 112541 |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| I.D. | 900 mm |
| Seal Type | Unsealed |
| Contact Angle | 0° |
| Cone Corner Radius | 5 mm |
| Preload Level | None |
| Origin | Single Row Radial |
| Precision | Standard |
| O.D. Type | Straight |
| Weight | 374.782 LB |
| EAN or UPC | 4012801306119 |

