- Deep Groove Bearing Type
- 710 mm Inner Diameter
- 870 mm Outer Diameter
- 74 mm Width
| Dynamic Load Rating | 465000 N |
| Cone Corner Radius | 4 mm |
| O.D. | 870 mm |
| Limiting Speed - Oil | 1180 rpm |
| Radial Internal Clearance | C3 |
| Width | 74.000 mm |
| I.D. | 710 mm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 980000 N |
| Corner Radius [Min] | 4 mm |
| Weight | 217.374 LB |
| EAN or UPC | 4012801306058 |

