- Deep Groove Bearing Type
- 600 mm Inner Diameter
- 730 mm Outer Diameter
- 60 mm Width
| I.D. | 600 mm |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 3 mm |
| Dynamic Load Rating | 355000 N |
| Limiting Speed | 1430 rpm |
| Limiting Speed - Oil | 1430 rpm |
| O.D. | 730 mm |
| Limiting Speed - Grease | 1430 rpm |
| Width | 60.000 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 680000 N |
| Weight | 116.371 LB |
| EAN or UPC | 4012801305969 |

