- Deep Groove Bearing Type
- 560 mm Inner Diameter
- 680 mm Outer Diameter
- 56 mm Width
| Inch/Metric | Metric |
| Corner Radius [Min] | 3 mm |
| I.D. | 560 mm |
| O.D. | 680 mm |
| Static Load Rating [Max] | 560000 N |
| Width | 56.000 mm |
| Cone Corner Radius | 3 mm |
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 1540 rpm |
| Dynamic Load Rating | 310000 N |
| Weight | 91.466 LB |
| EAN or UPC | 4012801539524 |

