- Deep Groove Bearing Type
- 530 mm Inner Diameter
- 650 mm Outer Diameter
- 56 mm Width
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 550000 N |
| Width | 56.000 mm |
| Limiting Speed - Oil | 1620 rpm |
| Corner Radius [Min] | 3 mm |
| O.D. | 650 mm |
| I.D. | 530 mm |
| Dynamic Load Rating | 305000 N |
| Weight | 87.058 LB |
| EAN or UPC | 4012801202367 |

