- Deep Groove Bearing Type
- 500 mm Inner Diameter
- 620 mm Outer Diameter
- 56 mm Width
| Inch/Metric | Metric |
| I.D. | 500 mm |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 510000 N |
| Corner Radius [Min] | 3 mm |
| Limiting Speed - Oil | 1710 rpm |
| Width | 56.000 mm |
| O.D. | 620 mm |
| Cone Corner Radius | 3 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 295000 N |
| Weight | 88.184 LB |
| EAN or UPC | 4012801539371 |

