- Deep Groove Bearing Type
- 1000 mm Inner Diameter
- 1220 mm Outer Diameter
- 100 mm Width
| Cone Corner Radius | 6 mm |
| Limiting Speed - Oil | 820 rpm |
| Width | 100.000 mm |
| O.D. | 1220 mm |
| Static Load Rating [Max] | 1.92e+006 N |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Dynamic Load Rating | 740000 N |
| Corner Radius [Min] | 6 mm |
| I.D. | 1000 mm |
| Weight | 564.378 LB |
| EAN or UPC | 4012801974646 |

