- Deep Groove Bearing Type
- 9 mm Inner Diameter
- 24 mm Outer Diameter
- 7 mm Width
| I.D. | 9 mm |
| Corner Radius [Min] | 0.3 mm |
| Dynamic Load Rating | 3650 N |
| Bearing Type | Deep Groove |
| Width | 7.000 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1630 N |
| O.D. | 24 mm |
| Cone Corner Radius | 0.3 mm |
| Limiting Speed - Oil | 30000 rpm |
| Weight | 0.033 LB |
| EAN or UPC | 4012802324464 |

