- Extra Small Series
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Ball Material | Steel |
| Outer Ring Width | 7 mm |
| Series | 600 |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 365 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| icNumber | 7698067 |
| Capacity | Standard Capacity |
| Bearing Type | Radial |
| O.D. | 24 mm |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Enclosure | Double Shielded |
| Precision | Standard |
| Cage Material | Steel |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 830 lbf |
| Fillet Radius | 0.3 mm |
| I.D. | 9 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric Bore |
| Locking Device | No Locking Device |
| Material | Steel |
| Seal Material | None |
| Limiting Speed | 30000 rpm |
| Contact Angle | 0° |
| Seal Type | Non-Contact Seals |
| Lubricant | General Purpose |
| Snap Ring | No Snap Ring |
| Weight | 0.033 LB |
| EAN or UPC | 4012802324464 |

