- Deep Groove Bearing Type
- 400 mm Inner Diameter
- 500 mm Outer Diameter
- 31 mm Width
| Static Load Rating [Max] | 275000 N |
| O.D. | 500 mm |
| Width | 31.000 mm |
| Bearing Type | Deep Groove |
| I.D. | 400 mm |
| Dynamic Load Rating | 168000 N |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2 mm |
| Cone Corner Radius | 2 mm |
| Limiting Speed - Oil | 2200 rpm |
| Weight | 33.069 LB |
| EAN or UPC | 4012801539074 |

