- Deep Groove Bearing Type
- 400 mm Inner Diameter
- 600 mm Outer Diameter
- 90 mm Width
| Static Load Rating [Max] | 870000 N |
| icNumber | 7703371 |
| Corner Radius [Min] | 5 mm |
| Inch/Metric | Metric |
| Width | 90.000 mm |
| Cone Corner Radius | 5 mm |
| Limiting Speed - Oil | 1780 rpm |
| Bearing Type | Deep Groove |
| O.D. | 600 mm |
| I.D. | 400 mm |
| Dynamic Load Rating | 520000 N |
| Weight | 192.241 LB |
| EAN or UPC | 4012801538930 |

