- Deep Groove Bearing Type
- 380 mm Inner Diameter
- 560 mm Outer Diameter
- 82 mm Width
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 1910 rpm |
| Static Load Rating [Max] | 750000 N |
| O.D. | 560 mm |
| Cone Corner Radius | 5 mm |
| Corner Radius [Min] | 5 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 455000 N |
| I.D. | 380 mm |
| Width | 82.000 mm |
| Inch/Metric | Metric |
| Weight | 151.676 LB |
| EAN or UPC | 4012801538268 |

