
- Deep Groove Bearing Type
- 7 mm Inner Diameter
- 19 mm Outer Diameter
- 6 mm Width
Inch/Metric | Metric |
Limiting Speed - Oil | 53000 rpm |
Cone Corner Radius | 0.3 mm |
Bearing Type | Deep Groove |
Corner Radius [Min] | 0.3 mm |
O.D. | 19 mm |
Width | 6.000 mm |
Dynamic Load Rating | 2600 N |
Static Load Rating [Max] | 1050 N |
I.D. | 7 mm |
icNumber | 7697474 |
Weight | 0.015 LB |
EAN or UPC | 4012801538121 |
