Skip to content Skip to navigation menu
FAG607-2RS-C3

607-2RS-C3

Deep Groove Ball Bearing
Item #104087406
  • Deep Groove Bearing Type
  • 7 mm Inner Diameter
  • 19 mm Outer Diameter
  • 6 mm Width
FAG607-2RS-C3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing Type
  • 7 mm Inner Diameter
  • 19 mm Outer Diameter
  • 6 mm Width
Bearing Type Deep Groove
Radial Internal Clearance C3
Limiting Speed - Oil 25000 rpm
Width 6.000 mm
Cone Corner Radius 0.3 mm
Static Load Rating [Max] 1050 N
Corner Radius [Min] 0.3 mm
O.D. 19 mm
Inch/Metric Metric
Dynamic Load Rating 2600 N
I.D. 7 mm
Weight 0.02 LB
EAN or UPC 4026677700094
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison