- Deep Groove Bearing Type
- 280 mm Inner Diameter
- 420 mm Outer Diameter
- 65 mm Width
| Width | 65.000 mm |
| Static Load Rating [Max] | 435000 N |
| Dynamic Load Rating | 320000 N |
| O.D. | 420 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 2600 rpm |
| I.D. | 280 mm |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 4 mm |
| Weight | 68.104 LB |
| EAN or UPC | 4012801202060 |

