- Deep Groove Bearing Type
- 260 mm Inner Diameter
- 400 mm Outer Diameter
- 65 mm Width
| I.D. | 260 mm |
| Bearing Type | Deep Groove |
| O.D. | 400 mm |
| Limiting Speed - Oil | 2750 rpm |
| Static Load Rating [Max] | 405000 N |
| Corner Radius [Min] | 4 mm |
| Dynamic Load Rating | 310000 N |
| Width | 65.000 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Weight | 65.238 LB |
| EAN or UPC | 4012801537445 |

