- Deep Groove Bearing Type
- 240 mm Inner Diameter
- 360 mm Outer Diameter
- 56 mm Width
features
- Metric series
- Conrad-type ball bearing
| Inch/Metric | Metric |
| Outer Ring Width | 56 mm |
| Width | 56.000 mm |
| Seal Type | Unsealed |
| Contact Angle | 0° |
| Inner Ring Width | 56 mm |
| Seal Material | None |
| Corner Radius [Min] | 3 mm |
| Bearing Type | Deep Groove |
| Ball Material | Steel |
| Fillet Radius | 3 mm |
| Limiting Speed | 3100 rpm |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Origin | Single Row Radial |
| Capacity | Standard Capacity |
| I.D. | 240 mm |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Cage Material | Brass/Bronze |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Pre Lubricant | None |
| Material | Steel |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 315000 N |
| Limiting Speed - Grease | 3100 rpm |
| Preload Level | None |
| O.D. | 360 mm |
| icNumber | 7699272 |
| Precision | Standard |
| Limiting Speed - Oil | 3100 rpm |
| Dynamic Load Rating | 255000 N |
| Snap Ring | No Snap Ring |
| Weight | 44.312 LB |
| EAN or UPC | 4012801202046 |

