- Deep Groove Bearing Type
- 190 mm Inner Diameter
- 290 mm Outer Diameter
- 46 mm Width
| Corner Radius [Min] | 2.1 mm |
| Width | 46.000 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 216000 N |
| O.D. | 290 mm |
| Limiting Speed - Oil | 3850 rpm |
| I.D. | 190 mm |
| Radial Internal Clearance | C4 |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 220000 N |
| Cone Corner Radius | 2.1 mm |
| Weight | 24.802 LB |
| EAN or UPC | 4026677849922 |

