- Deep Groove Bearing Type
- 180 mm Inner Diameter
- 280 mm Outer Diameter
- 46 mm Width
| Width | 46.000 mm |
| Cone Corner Radius | 2.1 mm |
| Limiting Speed - Oil | 4050 rpm |
| Inch/Metric | Metric |
| O.D. | 280 mm |
| Radial Internal Clearance | C4 |
| Static Load Rating [Max] | 199000 N |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 201000 N |
| Corner Radius [Min] | 2.1 mm |
| I.D. | 180 mm |
| Weight | 22.046 LB |
| EAN or UPC | 4026677440235 |

