- Deep Groove Bearing Type
- 150 mm Inner Diameter
- 225 mm Outer Diameter
- 35 mm Width
| Inch/Metric | Metric |
| Limiting Speed - Oil | 5100 rpm |
| Cone Corner Radius | 2.1 mm |
| Corner Radius [Min] | 2.1 mm |
| I.D. | 150 mm |
| Dynamic Load Rating | 131000 N |
| Static Load Rating [Max] | 124000 N |
| Width | 35.000 mm |
| O.D. | 225 mm |
| Bearing Type | Deep Groove |
| Radial Internal Clearance | C4 |
| Weight | 11.089 LB |
| EAN or UPC | 4012801974578 |

